Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosive 1.4 D Label, Paper, PK500

  • Mfr # LEXP14D

  • Zoro # G9406673


product price: $44.49
/pk 500, $0.09/ea

Key Features

Material
Semi-Gloss Paper
Width
100mm
Height
100mm
Standards
DOT 172.400
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEXP14D
Zoro #
G9406673
UPC #
887277001578
Country of Origin
United States

Dimensions

Width
100mm
Height
100mm

Details

Material
Semi-Gloss Paper
Standards
DOT 172.400
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive
Legend
Explosive 1.4D
Background Color
Orange
Legend/Background Color
Orange
Write on Surface
No
Item
Explosive 1.4 D Label,Paper,Package Quantity 500

Description

Explosive 1.4 D Label,Paper,Package Quantity 500, Package Quantity 500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.