Explosive Placards, 10-3/4inx10-3/4in, 35ZM04
Mfr # 35ZM04
Zoro # G2684705
product price: $3.69
/eaKey Features
Subject Matter
Safety
Language
English
Legend
Explosives 1.1, 1.2, 1.3
Material
Vinyl
Legend/Background Color
Black/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35ZM04
Zoro #
G2684705
UPC #
-
Country of Origin
United States
Dimensions
Height
10-3/4"
Width
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in
Details
Subject Matter
Safety
Item
DOT Container Label
Language
English
Legend
Explosives 1.1, 1.2, 1.3
Material
Vinyl
Legend/Background Color
Black/Orange
Metal Detectable
No
Legend Color
black
Legend Style
Symbol and Text
Shape
Diamond
Background Color
Orange
No. of Labels
1
Standards
49 CFR 172.519, IMO 5.3
Header
No Header
Self-Adhesive
Yes
DOT/UN Product Form
Label
Container Label/Placard Type
Hazardous Class
Message
Explosive
Hazard Class
Class 1 (Explosives)
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Label, Message Explosive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.