Fire Division Symbol Placard, 12inx12in, 3 (Discontinued)
- Mfr # HMPG125RP
- Zoro # G0272800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMPG125RP
Zoro #
G0272800
UPC #
-
Country of Origin
United States
Dimensions
Height
12"
Width
12"
Details
Legend/Background Color
Black/Orange
Legend
3
Standards
DOD 6055.9-STD
Item
Fire Division Symbol Placard
Material
Reflective Plastic-Lite
Placard Style
Adhesive
Class
3
Description
Fire Division Symbol Placard, Material Reflective Plastic-Lite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.