Zoro Homepage

Fire Division Symbol Placard, 4

  • Mfr # HMPG127MG

  • Zoro # G409440190


product price: $39.15
/ea

Key Features

Material
Magnetic Vinyl
Message
4
Product Type
Fire Division Label
Hazard Class
None
Container Label/Placard Type
Fire Division Symbol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMPG127MG
Zoro #
G409440190
UPC #
887277135204
Country of Origin
United States

Dimensions

Label Width
12 in

Details

Item
Fire Division Symbol Placard
Material
Magnetic Vinyl
Message
4
Product Type
Fire Division Label
Hazard Class
None
Container Label/Placard Type
Fire Division Symbol
DOT/UN Product Form
Placard

Description

Fire Division Symbol Placard, Container Label/Placard Type Fire Division Symbol, Hazard Class None, DOT/UN Product Form Placard, Message 4, Label Width 12 in, Label Height Not Applicable, Material Magnetic Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.