Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flammable Gas Lbl, 100mmx100mm, Paper, 500

  • Mfr # HML7

  • Zoro # G0271787


product price: $32.99
/ea

Key Features

Header
No Header
Material
Paper
Width
3-15/16"
Height
3-15/16"
Standards
49 CFR 172.400, ICAO 5-3, IMO 5.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HML7
Zoro #
G0271787
UPC #
-
Country of Origin
United States

Dimensions

Width
3-15/16"
Height
3-15/16"
Label Height
3 15/16 in
Label Width
3 15/16 in

Details

Header
No Header
Material
Paper
Standards
49 CFR 172.400, ICAO 5-3, IMO 5.2
Subject Matter
Safety
Language
English
Shape
Diamond
Color
White
Mounting Style
Adhesive
Legend
Flammable Gas
Background Color
Red
Legend/Background Color
Red
Write on Surface
No
No. of Labels
500
Legend Color
White
Item
DOT Container Label
Legend Style
Symbol and Text
Metal Detectable
No
DOT/UN Product Form
Label
Hazard Class
Class 2 (Gases)
Message
Flammable Gas
Labels per Roll
500
Container Label/Placard Type
Hazardous Class

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Flammable Gas, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.