Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flammable Liquid Label, 100mmx120mm, HSN1700, PK500

  • Mfr # HSN1700

  • Zoro # G0270667


product price: $53.29
/pk 500, $0.11/ea

Key Features

Material
Semi-Gloss Paper
Width
4 in
Height
4 3/4 in
Standards
49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSN1700
Zoro #
G0270667
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
4 3/4 in
Thickness
5.85 mil

Details

Material
Semi-Gloss Paper
Standards
49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Language
English
Shape
Rectangle
Legend
Flammable UN1263 Standard Tab
Background Color
White
Legend/Background Color
Black/Red
Item
Label
No. of Labels
500
Hazard Communication Standard
HMIG
Metal Detectable
No
Product Type
HMIG Label
Adhesive
Adhesive
Retroreflective Grade
Non-Reflective
Package Type
Roll
Maximum Service Temperature
160 Degrees F
Minimum Service Temperature
-65 Degrees F
Preprinted Text
Flammable Liquid
Lamination Type
Not Laminated
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Number of Labels
500

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 4 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Flammable Liquid UN1263 Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.