Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flammable Liquid Label, UN1133, PK500, Material: Semi-Gloss Paper

  • Mfr # HSN1800

  • Zoro # G9056947


product price: $43.39
/pk 500, $0.09/ea

Key Features

Material
Semi-Gloss Paper
Width
100mm
Height
120mm
Standards
DOT 172.300 and 172.400
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSN1800
Zoro #
G9056947
UPC #
887277012376
Country of Origin
United States

Dimensions

Width
100mm
Height
120mm

Details

Material
Semi-Gloss Paper
Standards
DOT 172.300 and 172.400
Subject Matter
Hazard Communication
Language
English
Color
Black, White
Mounting Style
Adhesive
Legend
Flammable Liquid
Background Color
Red, White
Legend/Background Color
Red
Write on Surface
No
Item
Flammable Liquid Label,UN1133,Package Quantity 500

Description

Flammable Liquid Label,UN1133,Package Quantity 500, Package Quantity 500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.