Zoro Homepage

FlammableLiquidPlacard, PK25

  • Mfr # Z-IDG

  • Zoro # G9407778


product price: $29.19
/pk 25, $1.17/ea

Key Features

Material
Permanent Vinyl
Message
Flammable Liquid UN 1203
Product Type
Flammable Liquid Placard
DOT/UN Product Form
Placard
Label Width
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-IDG
Zoro #
G9407778
UPC #
887277110836
Country of Origin
United States

Dimensions

Label Width
10 3/4 in
Label Height
10 3/4 in

Details

Item
Flammable Liquid Placard
Material
Permanent Vinyl
Message
Flammable Liquid UN 1203
Product Type
Flammable Liquid Placard
DOT/UN Product Form
Placard
Hazard Class
Class 3 (Flammable Liquids)

Description

Flammable Liquid Placard, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable Liquid UN 1203, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Permanent Vinyl, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.