FlammableLiquidPlacard, PK25
Mfr # ZEZ22924
Zoro # G9407330
product price: $24.39
/pk 25, $0.98/eaKey Features
Material
Removable Vinyl
Message
Flammable Liquid UN 2924
Product Type
Flammable Liquid Placard
Label Width
10 3/4 in
DOT/UN Product Form
Placard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZEZ22924
Zoro #
G9407330
UPC #
887277110270
Country of Origin
United States
Dimensions
Label Width
10 3/4 in
Label Height
10 3/4 in
Details
Item
Flammable Liquid Placard
Material
Removable Vinyl
Message
Flammable Liquid UN 2924
Product Type
Flammable Liquid Placard
DOT/UN Product Form
Placard
Hazard Class
Class 3 (Flammable Liquids)
Description
Flammable Liquid Placard, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable Liquid UN 2924, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Removable Vinyl, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.