Foam Cooler
Mfr # 15005
Zoro # G223524410
product price:Â $23.99
/eaKey Features
Inside Height
13 937/1000 in
Insert Wall Thickness
1.5 in
Insert Material
EPS Foam
Inside Length
19 3/8 in
Inside Width
12 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
15005
Zoro #
G223524410
UPC #
887277998496
Country of Origin
United States
Dimensions
Inside Height
13 937/1000 in
Insert Wall Thickness
1.5 in
Inside Length
19 3/8 in
Inside Width
12 5/8 in
Outside Height
16 15/16 in
Details
Insert Material
EPS Foam
Item
Foam Cooler
Standards
ASTM D5511
Description
Foam Cooler, Insert Material EPS Foam, Inside Length 19 3/8 in, Inside Width 12 5/8 in, Inside Height 13 937/1000 in, Insert Wall Thickness 1.5 in, Outside Height 16 15/16 in, Standards ASTM D5511
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.