Foam Cooler
Mfr # CC-EVG-869B
Zoro # G123523681
product price:Â $9.69
/eaKey Features
Insert Wall Thickness
1.5 in
Insert Material
EPS Foam
Standards
ASTM D5511
Inside Width
6 in
Inside Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CC-EVG-869B
Zoro #
G123523681
UPC #
887277000441
Country of Origin
United States
Dimensions
Insert Wall Thickness
1.5 in
Inside Width
6 in
Inside Height
9 in
Outside Height
10 5/8 in
Inside Length
8 in
Details
Insert Material
EPS Foam
Item
Foam Cooler
Standards
ASTM D5511
Description
Foam Cooler, Insert Material EPS Foam, Inside Length 8 in, Inside Width 6 in, Inside Height 9 in, Insert Wall Thickness 1.5 in, Outside Height 10 5/8 in, Standards ASTM D5511
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.