Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forbidden Lithium Battery Label 4"x2", White/Red, Pk500

  • Mfr # L415

  • Zoro # G2032287


product price: $31.69
/pk 500, $0.06/ea

Key Features

Material
Paper
Legend
Lithium Batteries - Forbidden Aboard Passenger Aircraft
Height
4"
Label Height
2 in
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L415
Zoro #
G2032287
UPC #
887277027110
Country of Origin
United States

Dimensions

Height
4"
Label Height
2 in
Width
2"
Label Width
4 in

Details

Item
DOT Handling Label
Material
Paper
Legend
Lithium Batteries - Forbidden Aboard Passenger Aircraft
Legend/Background Color
White/Red
Language
English
Message
Lithium Batteries-Forbidden For Transport Aboard Aircraft and Vessel
Labels per Roll
500
DOT/UN Product Form
Label
Product Type
DOT Handling Label
Handling Label/Placard Type
Regulated

Description

DOT Handling Label, Language English, Handling Label/Placard Type Regulated, DOT/UN Product Form Label, Message Lithium Batteries-Forbidden For Transport Aboard Aircraft and Vessel, Label Width 4 in, Label Height 2 in, Material Paper, Labels per Roll 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.