Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GHS Environment Lbl, 4inx4in, Polyprop, 50, PK50

  • Mfr # GHIS0094

  • Zoro # G1952557


product price: $21.09
/pk 50, $0.42/ea

Key Features

Material
PVC Free Film
Width
4 in
Height
4 in
Language
No Text
Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHIS0094
Zoro #
G1952557
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Thickness
7.1 mil

Details

Material
PVC Free Film
Language
No Text
Shape
Diamond
Legend
Environment
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Hazard Communication Standard
GHS
No. of Labels
50
Item
Label
Metal Detectable
No
Retroreflective Grade
Non-Reflective
Package Type
Pack
Adhesive
Adhesive
Preprinted Images
Environment Pictogram
Product Type
GHS Label
Lamination Type
Not Laminated
Adhesive Properties
Permanent Adhesive
Number of Labels
50
Maximum Service Temperature
200 Degrees F
Minimum Service Temperature
-65 Degrees F
Adhesive Material
Acrylic

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Film, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Environment Pictogram, Preprinted Text No Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.