GHS Flame Over Circle Label, 4inx4in, 50, PK50
Mfr # GHIS0052
Zoro # G2685195
product price: $10.69
/pk 50, $0.21/eaKey Features
Legend
Flame Over Circle
No. of Labels
50
Material
Paper
Legend/Background Color
Black, Red/White
Language
No Text
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHIS0052
Zoro #
G2685195
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Height
4 in
Thickness
5.85 mil
Description
GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Flame Over Circle, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.