Zoro Homepage

GHS Gas Cylinder Label, 4inx4in, Paper, 50, PK50

  • Mfr # GHIS0055

  • Zoro # G2685168


product price: $12.39
/pk 50, $0.25/ea

Key Features

Legend
Gas Cylinder
No. of Labels
50
Material
Semi-Gloss Paper
Legend/Background Color
Black, Red/White
Language
No Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHIS0055
Zoro #
G2685168
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Thickness
5.85 mil

Details

Item
Label
Legend
Gas Cylinder
No. of Labels
50
Material
Semi-Gloss Paper
Legend/Background Color
Black, Red/White
Language
No Text
Shape
Diamond
Metal Detectable
No
Package Type
Pack
Write on Surface
No
Hazard Communication Standard
GHS
Adhesive Material
Acrylic
Number of Labels
50
Adhesive
Adhesive
Minimum Service Temperature
-65 Degrees F
Retroreflective Grade
Non-Reflective
Background Color
White
Lamination Type
Not Laminated
Adhesive Properties
Permanent Adhesive
Preprinted Images
Gas Cylinder Pictogram
Product Type
GHS Label
Maximum Service Temperature
160 Degrees F

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Gas Cylinder, Preprinted Text No Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.