Zoro Homepage

GHS Label, 2 in H, 3 in W, Film, PK500

  • Mfr # GHIS0002

  • Zoro # G0273467


product price: $54.49
/pk 500, $0.11/ea

Key Features

Material
PVC Free Film
Width
3 in
Height
2 in
Language
No Text
Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHIS0002
Zoro #
G0273467
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
2 in
Thickness
7.1 mil

Details

Material
PVC Free Film
Language
No Text
Shape
Diamond
Color
Black, Red, White
Background Color
White
Write on Surface
Yes
Self-Adhesive
Yes
Laminated
No
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Label
Hazard Communication Standard
GHS
Product Type
GHS Label
Package Type
Roll
Adhesive
Adhesive
Retroreflective Grade
Non-Reflective
Minimum Service Temperature
-65 Degrees F
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
200 Degrees F
Number of Labels
500
Adhesive Material
Acrylic
Lamination Type
Not Laminated

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Film, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Two Red Diamonds, Preprinted Text No Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.