Zoro Homepage

GHS Label, 4 in H, 4 in W, Vinyl, PK50

  • Mfr # GHIS0095

  • Zoro # G1952548


product price: $15.39
/pk 50, $0.31/ea

Key Features

Material
PVC Free Vinyl
Width
4 in
Height
4 in
Language
No Text
Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHIS0095
Zoro #
G1952548
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Thickness
7.1 mil

Details

Material
PVC Free Vinyl
Language
No Text
Shape
Diamond
Legend
Health Hazard
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Item
Label
No. of Labels
50
Hazard Communication Standard
GHS
Metal Detectable
No
Package Type
Pack
Retroreflective Grade
Non-Reflective
Adhesive
Adhesive
Product Type
GHS Label
Maximum Service Temperature
200 Degrees F
Preprinted Images
Health Hazard Pictogram
Adhesive Material
Acrylic
Number of Labels
50
Lamination Type
Not Laminated
Preprinted Text
Health Hazard
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-65 Degrees F

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Health Hazard Pictogram, Preprinted Text Health Hazard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.