Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GHSLabel, 4-3/8inH, 4-3/4inW, Film, PK500

  • Mfr # SLB435

  • Zoro # G3814061


product price: $119.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Material
PVC Free Film
Width
4 3/4 in
Height
4 3/8 in
Standards
Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov, Reproductive Harm Chemical Toluene
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLB435
Zoro #
G3814061
UPC #
887277950852
Country of Origin
United States

Dimensions

Width
4 3/4 in
Height
4 3/8 in
Thickness
7.1 mil

Details

Material
PVC Free Film
Standards
Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov, Reproductive Harm Chemical Toluene
Language
English
Shape
Rectangle
Legend
Lithium Battery Mark
Background Color
White
Legend/Background Color
Red/White
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Self-Adhesive
Yes
Hazard Communication Standard
GHS
No. of Labels
500
Adhesive
Adhesive
Retroreflective Grade
Non-Reflective
Laminated
No
Package Type
Roll
Item
Label
Product Type
GHS Label
Maximum Service Temperature
200 Degrees F
Number of Labels
500
Adhesive Properties
Permanent Adhesive
Lamination Type
Not Laminated
Adhesive Material
Acrylic
Preprinted Images
Lithium Battery Mark
Minimum Service Temperature
-65 Degrees F

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 4 3/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Film, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Lithium Battery Mark, Preprinted Text No Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.