Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot 3257 Marking, White, PK25

  • Mfr # VRHOT3257

  • Zoro # G6349318


product price: $21.15
/pk 25, $0.85/ea

Key Features

Background Color
White
Label Width
10 3/4 in
Primary Label Subject
Shipping Contents
Message
HOT 3257
Label Height
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRHOT3257
Zoro #
G6349318
UPC #
-
Country of Origin
United States

Dimensions

Label Width
10 3/4 in
Label Height
10 3/4 in

Details

Background Color
White
Item
Hot 3257 Marking
Primary Label Subject
Shipping Contents
Message
HOT 3257

Description

Hot 3257 Marking, Primary Label Subject Shipping Contents, Message HOT 3257, Label Width 10 3/4 in, Label Height 10 3/4 in, Background Color White, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.