Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JTSNT28
Zoro #
G0271306
UPC #
-
Country of Origin
United States
Dimensions
Width
160mm
Height
100mm
Details
Legend/Background Color
White/Black
Standards
49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Placard Style
Adhesive
Item
Inhalation Hazard Label
Material
Paper
Legend
Inhalation Hazard
Class
2
Description
Inhalation Hazard Label, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.