Lasr Non-RCRA Regulated Waste Label, Pk25
Mfr # BWLZ7
Zoro # G6354866
product price: $20.79
/pk 25, $0.83/eaKey Features
Material
Adhesive Back, Paper
Label Height
5 in
Label Width
6 in
DOT/UN Product Form
Label
Handling Label/Placard Type
Waste
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWLZ7
Zoro #
G6354866
UPC #
-
Country of Origin
United States
Dimensions
Label Height
5 in
Label Width
6 in
Details
Item
Lasr Non-RCRA Regulated Waste Label
Material
Adhesive Back, Paper
DOT/UN Product Form
Label
Handling Label/Placard Type
Waste
Message
Non-RCRA Regulated Waste
Description
Lasr Non-RCRA Regulated Waste Label, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Non-RCRA Regulated Waste, Label Width 6 in, Label Height 5 in, Material Adhesive Back, Paper, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.