Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limited Quantity Label, 50mmx50mm, 100, LQMMC

  • Mfr # LQMMC

  • Zoro # G0551778


product price: $16.39
/ea

Key Features

Header
No Header
Material
Paper
Width
1-15/16"
Height
1-15/16"
Standards
49 CFR 172.315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LQMMC
Zoro #
G0551778
UPC #
-
Country of Origin
United States

Dimensions

Width
1-15/16"
Height
1-15/16"
Label Height
2 in
Label Width
2 in

Details

Header
No Header
Material
Paper
Standards
49 CFR 172.315
Subject Matter
Blank
Language
English
Shape
Diamond
Mounting Style
Adhesive
Legend
Blank
Background Color
Black, White
Legend/Background Color
Black/white
Metal Detectable
No
Legend Style
Blank
Item
DOT Handling Label
No. of Labels
100
Handling Label/Placard Type
Limited Quantities
Labels per Roll
100
DOT/UN Product Form
Label
Product Type
DOT Handling Label
Message
Limited Quantity Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Message Limited Quantity Label, Label Width 2 in, Label Height 2 in, Material Paper, Labels per Roll 100, Background Color Black, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.