Zoro Homepage

Limited Quantity Label, 50mmx50mm, 100, LQMMYC

  • Mfr # LQMMYC

  • Zoro # G0551769


product price: $21.29
/ea

Key Features

Header
No Header
Material
Paper
Width
1-15/16"
Height
1-15/16"
Standards
49 CFR 172.315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LQMMYC
Zoro #
G0551769
UPC #
-
Country of Origin
United States

Dimensions

Width
1-15/16"
Height
1-15/16"
Label Width
2 in
Label Height
2 in

Description

DOT Handling Label, Language English, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Message Y, Label Width 2 in, Label Height 2 in, Material Paper, Labels per Roll 100, Background Color Black, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.