Zoro Homepage

Limited Quantity Label, Blank, 100mm, Pk100

  • Mfr # SLQL45

  • Zoro # G6349659


product price: $26.69
/pk 100, $0.27/ea

Key Features

Material
Adhesive Back, Polypropylene
Label Height
3 15/16 in
Label Width
3 15/16 in
Message
Limited Quantity Label
Handling Label/Placard Type
Limited Quantities
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLQL45
Zoro #
G6349659
UPC #
-
Country of Origin
United States

Dimensions

Label Height
3 15/16 in
Label Width
3 15/16 in

Details

Item
Limited Quantity Label
Material
Adhesive Back, Polypropylene
Message
Limited Quantity Label
Handling Label/Placard Type
Limited Quantities
DOT/UN Product Form
Label

Description

Limited Quantity Label, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Message Limited Quantity Label, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Adhesive Back, Polypropylene, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.