Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Labelmaster Lithium Ion Battery Label 4x2-1/4" LION-R

Lithium Ion Battery Label 4x2-1/4" (Discontinued)

  • Mfr # LION-R
  • Zoro # G2032278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LION-R
Zoro #
G2032278
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Width
2-1/4"

Details

Item
Lithium Ion Battery Label
Material
Paper
Legend
Contains Lithium Ion Cells or Batteries
Legend/Background Color
Black/white

Description

Lithium Ion Battery Label, Material Paper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.