Zoro Homepage

Lithium-Ion Battery Label, White

  • Mfr # L384

  • Zoro # G4327324


product price: $31.79
/ea

Key Features

Label Height
2 in
Label Width
4 in
Background Color
White
Product Type
Lithium-Ion Battery Label
Primary Label Subject
Shipping Contents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L384
Zoro #
G4327324
UPC #
-
Country of Origin
United States

Dimensions

Label Height
2 in
Label Width
4 in

Details

Item
Lithium-Ion Battery Label
Background Color
White
Product Type
Lithium-Ion Battery Label
Primary Label Subject
Shipping Contents
Message
Lithium Ion Batteries - Forbidden for Transport Aboard Passenger Aircraft

Description

Lithium-Ion Battery Label, Primary Label Subject Shipping Contents, Message Lithium Ion Batteries - Forbidden for Transport Aboard Passenger Aircraft, Label Width 4 in, Label Height 2 in, Background Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.