Zoro Homepage

NFPA Diamond Only Label, Paper, Pk1000

  • Mfr # H-L34

  • Zoro # G6352696


product price: $31.15
/pk 1000, $0.03/ea

Key Features

Label Height
3/4 in
Label Width
3/4 in
Standards
NFPA 704
Secondary Label Included
No
Labels per Roll
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-L34
Zoro #
G6352696
UPC #
-
Country of Origin
United States

Dimensions

Label Height
3/4 in
Label Width
3/4 in
Core Diameter
3 in
Label Thickness
7.1 mil

Details

Item
NFPA Diamond Only Label,Paper,PK1000
Standards
NFPA 704
Secondary Label Included
No
Labels per Roll
1,000
Application
Hazard Information Identification
Label Color
Blue/Red/White/Yellow
Adhesive
Adhesive
Label Finish
Matte
Maximum Service Temperature
160 Degrees F
Minimum Service Temperature
-65 Degrees F
Label Material
Paper

Description

NFPA Diamond Only Label,Paper,PK1000, Label Color Blue/Red/White/Yellow, Label Finish Matte, Label Height 3/4 in, Label Material Paper, Label Width 3/4 in, Labels per Roll 1,000, Adhesive Adhesive, Application Hazard Information Identification, Core Diameter 3 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.