Zoro Homepage

NFPA Standard Label, 2"x2", Vinyl, Pk500

  • Mfr # H-V97R

  • Zoro # G6352501


product price: $36.39
/pk 500, $0.07/ea

Key Features

Material
Adhesive Back, Vinyl
Label Height
2 in
Label Width
2 in
Handling Label/Placard Type
Regulated
DOT/UN Product Form
Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-V97R
Zoro #
G6352501
UPC #
-
Country of Origin
United States

Dimensions

Label Height
2 in
Label Width
2 in

Details

Item
NFPA Standard Label
Material
Adhesive Back, Vinyl
Handling Label/Placard Type
Regulated
DOT/UN Product Form
Label
Message
NFPA Standard Label

Description

NFPA Standard Label, Handling Label/Placard Type Regulated, DOT/UN Product Form Label, Message NFPA Standard Label, Label Width 2 in, Label Height 2 in, Material Adhesive Back, Vinyl, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.