NFPA Write-On Substance Name, Label, Pk500
Mfr # H-NFRLR
Zoro # G6352599
product price: $38.99
/pk 500, $0.08/eaKey Features
Material
Adhesive Back, Paper
Label Height
1 3/8 in
Label Width
3 3/8 in
Handling Label/Placard Type
Regulated
DOT/UN Product Form
Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H-NFRLR
Zoro #
G6352599
UPC #
-
Country of Origin
United States
Dimensions
Label Height
1 3/8 in
Label Width
3 3/8 in
Details
Item
NFPA Write-On Substance Name Label
Material
Adhesive Back, Paper
Handling Label/Placard Type
Regulated
DOT/UN Product Form
Label
Message
NFPA Write-On Substance Name
Description
NFPA Write-On Substance Name Label, Handling Label/Placard Type Regulated, DOT/UN Product Form Label, Message NFPA Write-On Substance Name, Label Width 3 3/8 in, Label Height 1 3/8 in, Material Adhesive Back, Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.