Zoro Homepage

Orange Panel Placard, 1760, Vinyl, 25 PK

  • Mfr # ZOPEZ1760

  • Zoro # G209440093


product price: $56.39
/pk 25, $2.26/ea

Key Features

Material
Vinyl
Message
1760
Background Color
Orange
Placard Style
Panel
Hazard Class
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOPEZ1760
Zoro #
G209440093
UPC #
887277129524
Country of Origin
United States

Dimensions

Label Height
6 5/16 in
Label Width
15 3/4 in

Details

Item
Orange Panel Placard
Material
Vinyl
Message
1760
Background Color
Orange
Placard Style
Panel
Hazard Class
None
Product Type
UN 1760 Orange Panel
DOT/UN Product Form
Placard
Container Label/Placard Type
UN

Description

Orange Panel Placard, Container Label/Placard Type UN, Hazard Class None, DOT/UN Product Form Placard, Message 1760, Label Width 15 3/4 in, Label Height 6 5/16 in, Material Vinyl, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.