Zoro Homepage

Organic Peroxide Placard, Organic Peroxide, PVC, 500 PK

  • Mfr # HMSL520

  • Zoro # G709439955


product price: $83.69
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Material
PVC
Message
Organic Peroxide
Placard Style
Self-Adhesive Label
Background Color
Yellow
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSL520
Zoro #
G709439955
UPC #
887277004449
Country of Origin
United States

Dimensions

Label Height
3 15/16 in
Label Width
4 in

Details

Item
Organic Peroxide Placard
Material
PVC
Message
Organic Peroxide
Placard Style
Self-Adhesive Label
Background Color
Yellow
Language
English
Hazard Class
Class 5 (Oxidizing Agents & Organic Peroxides)
DOT/UN Product Form
Label
Product Type
Organic Peroxide Label
Container Label/Placard Type
Hazardous Class

Description

Label Class 5.2 Org. Peroxide,Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.