Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxidizer Label, 100mmx100mm, Paper, 100 lbl

  • Mfr # HML11C

  • Zoro # G0551839


product price: $17.79
/ea

Key Features

Header
No Header
Material
Paper
Width
3-15/16"
Height
3-15/16"
Standards
49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HML11C
Zoro #
G0551839
UPC #
-
Country of Origin
United States

Dimensions

Width
3-15/16"
Height
3-15/16"
Label Height
4 in
Label Width
4 in

Details

Header
No Header
Material
Paper
Standards
49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Subject Matter
Safety
Language
English
Shape
Diamond
Color
Black
Mounting Style
Adhesive
Legend
Oxidizer
Background Color
Yellow
Legend/Background Color
Yellow
Write on Surface
No
No. of Labels
100
Item
DOT Container Label
Legend Color
black
Metal Detectable
No
Legend Style
Symbol and Text
Message
Oxidizer
Labels per Roll
100
DOT/UN Product Form
Label
Hazard Class
Class 5 (Oxidizing Agents & Organic Peroxides)
Container Label/Placard Type
Hazardous Class

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Label, Message Oxidizer, Label Width 4 in, Label Height 4 in, Material Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.