Zoro Homepage
This item is Discontinued.
Labelmaster Panel Placard, 400mmx160mm, UN 3077 35ZL98

Panel Placard, 400mmx160mm, UN 3077 (Discontinued)

  • Mfr # 35ZL98
  • Zoro # G2684757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZL98
Zoro #
G2684757
UPC #
-
Country of Origin
United States

Dimensions

Width
160mm
Height
400mm
Label Height
15 3/4 in
Label Width
6 19/64 in

Details

Standards
49 CFR 172.332, IMO 5.3
Item
UN Container Placard
Legend/Background Color
Black/Orange
Material
Removable Vinyl
Legend
UN 3077
Placard Style
Adhesive
Hazard Class
Pre-Printed UN Number
Message
UN 3077
Language
English
DOT/UN Product Form
Placard
Container Label/Placard Type
UN

Description

UN Container Placard, Language English, Container Label/Placard Type UN, Hazard Class Pre-Printed UN Number, DOT/UN Product Form Placard, Message UN 3077, Label Width 6 19/64 in, Label Height 15 3/4 in, Material Removable Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.