Zoro Homepage
This item is Discontinued.
Labelmaster Placard, 10-3/4in H, Organic Peroxide, PK10 19UA20

Placard, 10-3/4in H, Organic Peroxide, PK10 (Discontinued)

  • Mfr # 19UA20
  • Zoro # G0320367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19UA20
Zoro #
G0320367
UPC #
-
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Class
5
Legend
Organic Peroxide
Standards
49 CFR 172
Legend/Background Color
Red/Yellow
Placard Style
Placard
Material
Tagboard
Item
Placard

Description

Placard, Material Tagboard, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.