DOT Container Placard, Radioactive, Rigid Vinyl, 10-3/4" W x 10-3/4" H, 10 PK
Mfr # 19UA21
Zoro # G6595784
product price:Â $17.69
/pk 10, $1.77/eaKey Features
Width
10-3/4"
Height
10-3/4"
Material
Rigid Vinyl
Legend/Background Color
Yellow/White
Legend
Radioactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19UA21
Zoro #
G6595784
UPC #
-
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Height
10 3/4 in
Label Width
10 3/4 in
Details
Item
DOT Container Placard
Material
Rigid Vinyl
Legend/Background Color
Yellow/White
Legend
Radioactive
Class
7
Standards
49 CFR 172
Message
Radioactive
Placard Style
Placard
Labels per Roll
25
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Placard
Hazard Class
Class 7 (Radioactive)
Language
English
Product Type
DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 7 (Radioactive), DOT/UN Product Form Placard, Message Radioactive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.