Zoro Homepage
This item is Discontinued.
Labelmaster Placard, 10-3/4inx10-3/4in, Flammable 19UA72

Placard, 10-3/4inx10-3/4in, Flammable (Discontinued)

  • Mfr # 19UA72
  • Zoro # G9048286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19UA72
Zoro #
G9048286
UPC #
-
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in

Details

Placard Style
Placard
Legend/Background Color
White/Red
Item
DOT Container Placard
Class
3
Standards
49 CFR 172
Legend
Flammable
Material
Rigid Vinyl
Hazard Class
Class 3 (Flammable Liquids)
Message
Flammable
Container Label/Placard Type
Hazardous Class
Language
English
DOT/UN Product Form
Placard

Description

DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.