DOT Container Placard, Misc. Dangerous Goods, Rigid Vinyl, 10-3/4" W x 10-3/4" H (Discontinued)
- Mfr # 19UA37
- Zoro # G0320306
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19UA37
Zoro #
G0320306
UPC #
-
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in
Details
Item
DOT Container Placard
Material
Rigid Vinyl
Legend/Background Color
Black/white
Legend
Misc. Dangerous Goods
Class
9
Standards
49 CFR 172
Message
Misc. Dangerous Goods
Placard Style
Placard
Language
English
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Placard
Hazard Class
Class 9 (Miscellaneous Hazardous Material)
Product Type
DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Message Misc. Dangerous Goods, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.