Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19UA64
Zoro #
G9048252
UPC #
-
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in
Details
Class
2
Placard Style
Placard
Item
DOT Container Placard
Legend/Background Color
White/Green
Legend
Non-Flammable Gas
Material
Rigid Vinyl
Standards
49 CFR 172
Message
Non-Flammable Gas
Hazard Class
Class 2 (Gases)
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Placard
Language
English
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Non-Flammable Gas, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.