Vehicle Placard Flipchart, Aluminum, 13 1/2 in W x 13 1/2 in H
Mfr # 81SF/S-6GRNE4
Zoro # G6544361
product price: $69.29
/eaKey Features
Width
13 1/2 in
Height
13 1/2 in
Material
Aluminum
Legend/Background Color
White/Red
Legend
Flammable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81SF/S-6GRNE4
Zoro #
G6544361
UPC #
-
Country of Origin
United States
Dimensions
Width
13 1/2 in
Height
13 1/2 in
Details
Item
Vehicle Placard Flipchart
Material
Aluminum
Legend/Background Color
White/Red
Legend
Flammable
Includes
Corrosive 8, Dangerous, Flammable 3, Inhalation Hazard 6, Oxidizer 5.1, Radioactive 7 and Blank Placard
Placard Style
Flipchart
Placard Holder Type
Full Frame Trailer Flip Placard Holder
Product Type
Vehicle Placard Flipchart
Description
Vehicle Placard Flipchart, Placard Style Flipchart, Placard Holder Type Full Frame Trailer Flip Placard Holder, Height 13 1/2 in, Width 13 1/2 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.