Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSNV8
Zoro #
G0272015
UPC #
-
Country of Origin
United States
Dimensions
Width
4-3/4"
Height
3-15/16"
Details
Header
No Header
Material
polypropylene
Standards
49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Subject Matter
Safety
Language
English
Shape
Diamond
Legend
Blank
Background Color
White, Yellow
Legend/Background Color
White/Black
Legend Color
black
Legend Style
Symbol and Text
Item
Poison Label
No. of Labels
500
Metal Detectable
No
Description
Poison Label, Language English, Legend Blank, Header No Header, Material Polypropylene, Height 3-15/16 In., Width 4-3/4 In., Legend Color Black, Background Color White, Yellow, Legend Style Symbol and Text, Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.