Zoro Homepage

Radioactive Placard, Radioactive III, PVC, 500 PK

  • Mfr # HMSL16

  • Zoro # G109440001


product price: $88.39
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Material
PVC
Message
Radioactive III
Language
English
Placard Style
Self-Adhesive Label
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSL16
Zoro #
G109440001
UPC #
887277000663
Country of Origin
United States

Dimensions

Label Height
3 15/16 in
Label Width
4 in

Details

Item
Radioactive Placard
Material
PVC
Message
Radioactive III
Language
English
Placard Style
Self-Adhesive Label
Background Color
White
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Label
Product Type
Radioactive III Label
Hazard Class
Class 7 (Radioactive)

Description

Radioactive Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 7 (Radioactive), DOT/UN Product Form Label, Message Radioactive III, Label Width 4 in, Label Height 3 15/16 in, Material PVC, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.