Zoro Homepage

Radioactive Placard, Radioactive, Vinyl, 25 PK

  • Mfr # Z-RVW7R

  • Zoro # G409440107


product price: $56.59
/pk 25, $2.26/ea

Key Features

Material
Vinyl
Message
Radioactive
Background Color
White
Language
English
Placard Style
Placard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-RVW7R
Zoro #
G409440107
UPC #
887277103180
Country of Origin
United States

Dimensions

Label Width
10 3/4 in
Label Height
10 3/4 in

Details

Item
Radioactive Placard
Material
Vinyl
Message
Radioactive
Background Color
White
Language
English
Placard Style
Placard
Hazard Class
Class 7 (Radioactive)
Product Type
Radioactive Placard
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Placard

Description

Radioactive Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 7 (Radioactive), DOT/UN Product Form Placard, Message Radioactive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.