Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflector, Plastic, 14" W x 16" H

  • Mfr # SMV998

  • Zoro # G7179891


product price: $21.99
/ea

Key Features

Width
14"
Height
16"
Material
Plastic
Legend/Background Color
Orange/Red
Standards
ASAE S276.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMV998
Zoro #
G7179891
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
16"
Height - Vehicle Lighting
16 in
Width - Vehicle Lighting
14 in
Overall Width
14 in
Overall Length
14 in

Details

Item
Reflector
Material
Plastic
Legend/Background Color
Orange/Red
Standards
ASAE S276.5
Placard Style
Adhesive
Mounting - Vehicle Lighting
Adhesive Surface
For Use With
Slow Moving Vehicles
Lens Shape - Vehicle Lighting
Triangle
Lens Color - Vehicle Lighting
Orange, Red
Reflector Material
Plastic
Mounting Style
Screws, Bolts, or Rivets
Reflector Color
Orange, Red
Shape
Triangle
Indoor or Outdoor Use
Outdoor

Description

Reflector, Mounting Style Screws, Bolts, or Rivets, Triangle, Orange, Red, Overall Width 14 in, Overall Length 14 in, Indoor or Outdoor Use Outdoor, Reflector Material Plastic, Standards ASAE S276.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.