Sign, 15 in H, 15 in W, Vinyl
Mfr # H-L96R
Zoro # G1861870
product price: $7.59
/eaKey Features
Material
Vinyl
Width
15 in
Height
15 in
Standards
NFPA NFPA 704
Language
No Text
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-L96R
Zoro #
G1861870
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Height
15 in
Details
Material
Vinyl
Standards
NFPA NFPA 704
Language
No Text
Shape
Square
Legend
NFPA
Legend/Background Color
Black/Red, Blue, Yellow, White
Write on Surface
No
Hazard Communication Standard
NFPA
No. of Labels
1
Item
NFPA Diamond Sign
Metal Detectable
No
Self-Adhesive
Yes
Description
Sign, NFPA, Vinyl, Height 15 in, Width 15 in, Language No Text, Thickness 0.011 in, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.