Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spontaneous Combust Lbl, 100mmx100mm, 500, HMSL210

  • Mfr # HMSL210

  • Zoro # G0271875


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
PVC-Free Film
Width
3-15/16"
Height
3-15/16"
Standards
49 CFR 172.400, ICAO 5-3, IMO 5.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSL210
Zoro #
G0271875
UPC #
-
Country of Origin
United States

Dimensions

Width
3-15/16"
Height
3-15/16"
Label Height
4 in
Label Width
4 in

Details

Header
No Header
Material
PVC-Free Film
Standards
49 CFR 172.400, ICAO 5-3, IMO 5.2
Subject Matter
Safety
Language
English
Shape
Diamond
Color
Black
Mounting Style
Adhesive
Legend
Spontaneously Combustible
Background Color
Red, White
Legend/Background Color
Red
Write on Surface
No
Legend Style
Symbol and Text
No. of Labels
500
Metal Detectable
No
Legend Color
black
Item
DOT Container Label
Labels per Roll
500
Hazard Class
Class 4 (Flammable Solids)
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Label
Message
Spontaneously Combustible

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Spontaneously Combustible, Label Width 4 in, Label Height 4 in, Material PVC-Free Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.