Standard Waste Label, 6"x6", Pk100
Mfr # WM87
Zoro # G6349257
product price: $24.39
/pk 100, $0.24/eaKey Features
Material
Adhesive Back, Polypropylene
Label Height
6 in
Label Width
6 in
Message
Hazardous Waste, State and Federal Law Prohibit Improper Disposal - Handle with care!
DOT/UN Product Form
Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WM87
Zoro #
G6349257
UPC #
-
Country of Origin
United States
Dimensions
Label Height
6 in
Label Width
6 in
Details
Item
Waste Label
Material
Adhesive Back, Polypropylene
Message
Hazardous Waste, State and Federal Law Prohibit Improper Disposal - Handle with care!
DOT/UN Product Form
Label
Handling Label/Placard Type
Waste
Description
Waste Label, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Hazardous Waste, State and Federal Law Prohibit Improper Disposal - Handle with care!, Label Width 6 in, Label Height 6 in, Material Adhesive Back, Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.