Tag, 1-3/8inH, 2-1/4inW, PK1000
Mfr # L358
Zoro # G9406448
product price: $25.29
/pk 1000, $0.03/eaKey Features
Width
2 1/4 in
Height
1 3/8 in
Standards
Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive, Reproductive Harm Chemical Toluene
Subject Matter
Used For Shipping Human Medical Specimens
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L358
Zoro #
G9406448
UPC #
887277049242
Country of Origin
United States
Dimensions
Width
2 1/4 in
Height
1 3/8 in
Details
Standards
Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive, Reproductive Harm Chemical Toluene
Subject Matter
Used For Shipping Human Medical Specimens
Color
Red
Item
Exempt Specimen Label,Human,Package Quantity 1000
Tag Material
Semi-Gloss Paper
Tag Shape
Rolls
Preprinted Text
Exempt Human Specimen
Description
Tag, Color Red, Fastener Type Not Applicable, Height 1 3/8 in, Includes Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Mounting Hole Reinforcement Type Not Applicable, Preprinted Images (Reverse Side) Red Background, Preprinted Images Exempt Human Specimen. Red Background/White Text, Preprinted Text Exempt Human Specimen, Preprinted Text (Reverse Side) Exempt Human Specimen White Text, Product Type Tag, Subject Matter Hazardous Materials
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.