Three Red Diamonds Label, 6"W, Paper, PK250 (Discontinued)
- Mfr # GHIS0031
- Zoro # G0273211
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHIS0031
Zoro #
G0273211
UPC #
00887277500217
Country of Origin
United States
Dimensions
Width
6"
Height
10"
Details
Material
Paper
Subject Matter
Blank
Language
English
Shape
Rectangle
Color
Black, Red, White
Mounting Style
Adhesive
Background Color
White
Write on Surface
Yes
Laminated
No
Indoor/Outdoor Usage
Indoor Only
Self-Adhesive
Yes
Item
Three Red Diamonds Label
Description
Three Red Diamonds Label, Height 10 In., Material Paper, Width 6 In., Indoor/Outdoor Usage Indoor Only, Write on Surface Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.