Toxic Label, Blank, 100mmx150mm, Paper, 500 (Discontinued)
- Mfr # ETSNT27
- Zoro # G0271909
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETSNT27
Zoro #
G0271909
UPC #
00887277011058
Country of Origin
United States
Dimensions
Width
100mm
Height
120mm
Details
Header
No Header
Material
Semi-Gloss Paper
Standards
DOT 172.300 and 172.400
Subject Matter
Hazard Communication
Language
English
Shape
Diamond
Color
Black
Mounting Style
Adhesive
Legend
Toxic
Background Color
White
Legend/Background Color
White/Black
Write on Surface
No
Legend Style
Symbol and Text
Metal Detectable
No
Item
Toxic Label
No. of Labels
500
Legend Color
black
Description
Toxic Label, Language English, Legend Blank, Header No Header, Material Paper, Height 3-15/16 In., Width 5-29/32 In., Legend Color Black, Background Color White, Yellow, Legend Style Symbol and Text, Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.