UN2794 Batteries Wet Filled, PK500, HSN4800ET
Mfr # HSN4800ET
Zoro # G9056971
product price: $66.19
/pk 500, $0.13/eaKey Features
Material
Paper
Width
100 mm
Height
120 mm
Standards
Cancer Warning Chemical Info Benzophenone, Hazard Class Name Corrosive, Hazard Class Number 8, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.300 & 172.400, Reproductive Harm Chemical Toluene, UN Number 2794
Subject Matter
Batteries Wet Filled With Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSN4800ET
Zoro #
G9056971
UPC #
887277012192
Country of Origin
United States
Dimensions
Width
100 mm
Height
120 mm
Label Width
3 15/16 in
Label Height
4 3/4 in
Details
Material
Paper
Standards
Cancer Warning Chemical Info Benzophenone, Hazard Class Name Corrosive, Hazard Class Number 8, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.300 & 172.400, Reproductive Harm Chemical Toluene, UN Number 2794
Subject Matter
Batteries Wet Filled With Acid
Color
Black, White
Background Color
Black, White
Item
UN2794 Batteries Wet Filled,Package Quantity 500
Tag Material
Semi-Gloss Paper
Labels per Roll
500
Preprinted Text
Corrosive
Tag Shape
Rolls
Message
Corrosive
Hazard Class
Class 9 (Misc)
DOT/UN Product Form
Label
Description
UN2794 Batteries Wet Filled,Package Quantity 500, Hazard Class Class 9 (Misc), DOT/UN Product Form Label, Message Corrosive, Label Width 3 15/16 in, Label Height 4 3/4 in, Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.